Shop AMPG
See all product information
Create Account
Cap Head Shldr Bolts Mil-Spec Smth Slotted Drive Coarse Thread 1/8inx5/16in Grade 18-8 SS
- Mfr # BLTS28-0125-0312188V
- Zoro # G215931042
product price:Â
$
4.49
/ea
Sold in multiples of 4 for
$17.96
Key Features
Socket Head
Slotted Drive
Thread Size
#4-40
Shoulder Diameter
0.125 in
Material
Stainless Steel
Finish
Passivated
Head Diameter
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLTS28-0125-0312188V
- Zoro #
- G215931042
- UPC #
- -
- Country of Origin
- Multiple
- Head Type
- Socket
- Drive Type
- Slotted
- Material
- Stainless Steel
- Finish
- Passivated
- Head Style
- Smooth
- Compliance
- MS51575-4
Dimensions
- Thread Size
- #4-40
- Shoulder Diameter
- 0.125 in
- Shoulder Length
- 5/16 in
- Head Diameter
- 0.25 in
- Head Height
- 0.125 in
- Dia./Thread Size
- 0.112 in
- Shoulder Diameter Tolerance
- Precision (+0/-0.001")
Description
Cap Head Shoulder Bolts AMPG Mil-Spec Smooth Slotted Drive Coarse Thread 1/8inx5/16in Grade 18-8 SS Passivated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.