Shop AMPG
See all product information
Create Account
Cap Head Shldr Bolts Mil-Spec Smth Slotted Drive Fine Thread 1/4inx1-1/2in Grade 18-8 SS
- Mfr # BLTS29-0250-1500188V
- Zoro # G915932196
product price:Â
$
12.75
/ea
Sold in multiples of 2 for
$25.50
Key Features
Socket Head
Slotted Drive
Thread Size
#10-32
Shoulder Diameter
0.25 in
Material
Stainless Steel
Finish
Passivated
Head Diameter
0.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BLTS29-0250-1500188V
- Zoro #
- G915932196
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- #10-32
- Shoulder Diameter
- 0.25 in
- Shoulder Length
- 1-1/2 in
- Head Diameter
- 0.375 in
- Head Height
- 0.187 in
- Shoulder Diameter Tolerance
- Precision (+0/-0.001")
- Dia./Thread Size
- 0.19 in
Details
- Head Type
- Socket
- Drive Type
- Slotted
- Material
- Stainless Steel
- Finish
- Passivated
- Head Style
- Smooth
- Compliance
- MS51575-26
Description
Cap Head Shoulder Bolts AMPG Mil-Spec Smooth Slotted Drive Fine Thread 1/4inx1-1/2in Grade 18-8 SS Passivated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.