Cap Head Shldr Bolts Tight Tolerance Smooth Hex Drive Fine Thread 1/4inx11/32in A286 SS
- Mfr # BLTS31-0250-0343286P
- Zoro # G915928366
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Socket Head
Hex Drive
Thread Size
#10-32
Shoulder Diameter
0.25 in
Shoulder Length
11/32 in
Drive Size
1/8 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BLTS31-0250-0343286P
- Zoro #
- G915928366
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- #10-32
- Shoulder Diameter
- 0.25 in
- Shoulder Length
- 11/32 in
- Drive Size
- 1/8 in
- Head Diameter
- 0.375 in
- Head Height
- 0.187 in
- Shoulder Diameter Tolerance
- Precision (+0/-0.001")
- Dia./Thread Size
- 0.19 in
Details
- Head Type
- Socket
- Drive Type
- Hex
- Material
- Stainless Steel
- Finish
- Plain
- Head Style
- Smooth
- Compliance
- AMPG 2010 ZR.01
Description
Cap Head Shoulder Bolts AMPG Tight Tolerance Smooth Hex Drive Fine Thread 1/4inx11/32in A286 SS Plain
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.