Cap Head Shldr Bolts Tight Tolerance Smooth Hex Drive M6 Coarse Thread 10.0 mmx16.0 mm A286 SS
- Mfr # BLTS69-M100-0160286P
- Zoro # G915933520
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Socket Head
Hex Drive
Thread Size
M6 x 1
Shoulder Diameter
10 mm
Shoulder Length
16 mm
Drive Size
M4
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLTS69-M100-0160286P
- Zoro #
- G915933520
- UPC #
- -
- Country of Origin
- Multiple
- Head Type
- Socket
- Drive Type
- Hex
- Material
- Stainless Steel
- Finish
- Plain
- Head Style
- Smooth
- Compliance
- AMPG 2006 ZR.02
Dimensions
- Thread Size
- M6 x 1
- Shoulder Diameter
- 10 mm
- Shoulder Length
- 16 mm
- Drive Size
- M4
- Head Diameter
- 12 mm
- Head Height
- 6 mm
- Shoulder Diameter Tolerance
- Precision (+0/-0.025 mm)
- Dia./Thread Size
- 6 mm
Description
Cap Head Shoulder Bolts AMPG Tight Tolerance Smooth Hex Drive M6 Coarse Thread 10.0 mmx16.0 mm A286 SS Plain
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.