
Cap Head Shldr Bolts Tight Tolerance Smooth Hex Drive M6 Coarse Thread 10.0 mmx8.0 mm A286 SS
Mfr # BLTS69-M100-0080286P
Zoro # G915933049
product price:Â $157.99
/ea
Sold in multiples of 2 for $315.98
Free Shipping & Returns
Key Features
Socket Head
Hex Drive
Thread Size
M6 x 1
Shoulder Diameter
10 mm
Shoulder Length
8 mm
Drive Size
M4
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BLTS69-M100-0080286P
Zoro #
G915933049
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M6 x 1
Shoulder Diameter
10 mm
Shoulder Length
8 mm
Drive Size
M4
Head Diameter
12 mm
Head Height
6 mm
Dia./Thread Size
6 mm
Shoulder Diameter Tolerance
Precision (+0/-0.025 mm)
Details
Head Type
Socket
Drive Type
Hex
Material
Stainless Steel
Finish
Plain
Head Style
Smooth
Compliance
AMPG 2006 ZR.02
Description
Cap Head Shoulder Bolts AMPG Tight Tolerance Smooth Hex Drive M6 Coarse Thread 10.0 mmx8.0 mm A286 SS Plain
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.