Cap Head Shldr Bolts Tight Tolerance Smooth Slotted Drive Coarse Thread 1/2inx2in A286 SS

  • Mfr # BLTS32-0500-2000286P

  • Zoro # G915934886


product price: $180.99
/ea
Sold in multiples of 2 for $361.98
Free Shipping & Returns

Key Features

Socket Head
Slotted Drive
Thread Size
3/8-16
Shoulder Diameter
0.5 in
Shoulder Length
2 in
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLTS32-0500-2000286P
Zoro #
G915934886
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8-16
Shoulder Diameter
0.5 in
Shoulder Length
2 in
Head Diameter
0.75 in
Head Height
0.312 in
Dia./Thread Size
0.375 in
Shoulder Diameter Tolerance
Precision (+0/-0.001")

Details

Head Type
Socket
Drive Type
Slotted
Material
Stainless Steel
Finish
Plain
Head Style
Smooth
Compliance
AMPG 2010 ZR.01

Description

Cap Head Shoulder Bolts AMPG Tight Tolerance Smooth Slotted Drive Coarse Thread 1/2inx2in A286 SS Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.