Cap Head Shldr Bolts Tight Tolerance Smooth Slotted Drive Coarse Thread 3/8inx2in Grade 316 SS

  • Mfr # BLTS32-0375-2000316P

  • Zoro # G915934169


product price:  $16.19
/ea
Sold in multiples of 16 for $259.04

Key Features

Socket Head
Slotted Drive
Thread Size
5/16-18
Shoulder Diameter
0.375 in
Material
300 Series Stainless Steel
Finish
Plain
Head Diameter
0.562 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLTS32-0375-2000316P
Zoro #
G915934169
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16-18
Shoulder Diameter
0.375 in
Shoulder Length
2 in
Head Diameter
0.562 in
Head Height
0.25 in
Shoulder Diameter Tolerance
Precision (+0/-0.001")
Dia./Thread Size
0.312 in

Details

Head Type
Socket
Drive Type
Slotted
Material
300 Series Stainless Steel
Finish
Plain
Head Style
Smooth
Compliance
AMPG 2010 ZR.01

Description

Cap Head Shoulder Bolts AMPG Tight Tolerance Smooth Slotted Drive Coarse Thread 3/8inx2in Grade 316 SS Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products