Shop AMPG
See all product information
Create Account
Cap Head Shldr Bolts Tight Tolerance Smooth Slotted Drive Fine Thread 1/4inx9/32in Alloy Steel
- Mfr # BLTS33-0250-0281ASB
- Zoro # G915930130
product price:Â
$
11.29
/ea
Sold in multiples of 2 for
$22.58
Key Features
Socket Head
Slotted Drive
Thread Size
#10-32
Shoulder Diameter
0.25 in
Shoulder Length
9/32 in
Material
Alloy Steel
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BLTS33-0250-0281ASB
- Zoro #
- G915930130
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- #10-32
- Shoulder Diameter
- 0.25 in
- Shoulder Length
- 9/32 in
- Head Diameter
- 0.375 in
- Head Height
- 0.187 in
- Dia./Thread Size
- 0.19 in
- Shoulder Diameter Tolerance
- Precision (+0/-0.001")
Details
- Head Type
- Socket
- Drive Type
- Slotted
- Material
- Alloy Steel
- Finish
- Black Oxide
- Compliance
- AMPG 2010 ZR.01
- Head Style
- Smooth
Description
Cap Head Shoulder Bolts AMPG Tight Tolerance Smooth Slotted Drive Fine Thread 1/4inx9/32in Alloy Steel Black Oxide
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.