
Cap Head Shldr Bolts Tight Tolerance Smth Hex Drive Coarse Thread 8.0mmx10.0mm Grade 18-8 SS
Mfr # BLTS30-M080-0100188P
Zoro # G415931101
product price:Â $6.85
/ea
Sold in multiples of 37 for $253.45
Key Features
Socket Head
Hex Drive
Thread Size
M6 x 1
Shoulder Diameter
8 mm
Shoulder Length
10 mm
Drive Size
M4
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BLTS30-M080-0100188P
Zoro #
G415931101
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M6 x 1
Shoulder Diameter
8 mm
Shoulder Length
10 mm
Drive Size
M4
Head Diameter
12 mm
Head Height
6 mm
Dia./Thread Size
6 mm
Shoulder Diameter Tolerance
Precision (+0/-0.025 mm)
Details
Head Type
Socket
Drive Type
Hex
Material
Stainless Steel
Finish
Plain
Head Style
Smooth
Compliance
AMPG 2006 ZR.02
Description
Cap Head Shoulder Bolts AMPG Tight Tolerance Smooth Hex Drive Coarse Thread 8.0 mmx10.0 mm Grade 18-8 SS Plain
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.