Cap Head Shldr Bolts Tight Tolerance Smth Hex Drive Coarse Thread 8.0mmx6.0mm Grade 416 SS

  • Mfr # BLTS30-M080-00604SSV

  • Zoro # G915931366


product price:  $21.55
/ea
Sold in multiples of 12 for $258.60

Key Features

Socket Head
Hex Drive
Thread Size
M6 x 1
Drive Size
M4
Material
400 Series Stainless Steel
Finish
Passivated
Head Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLTS30-M080-00604SSV
Zoro #
G915931366
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6 x 1
Shoulder Diameter
8 mm
Shoulder Length
6 in
Drive Size
M4
Head Diameter
12 mm
Head Height
6 mm
Shoulder Diameter Tolerance
Precision (+0/-0.025 mm)
Dia./Thread Size
6 mm

Details

Head Type
Socket
Drive Type
Hex
Material
400 Series Stainless Steel
Finish
Passivated
Compliance
AMPG 2006 ZR.02
Head Style
Smooth

Description

Cap Head Shoulder Bolts AMPG Tight Tolerance Smooth Hex Drive Coarse Thread 8.0 mmx6.0 mm Grade 416 SS Passivated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products