Cap Head Shldr Bolts Tight Tolerance Smth Slot Drv M6 Coarse Thrd 10.0mmx10.0mm Grade 416 SS

  • Mfr # BLTS70-M100-01004SSV

  • Zoro # G915933377


product price:  $21.25
/ea
Sold in multiples of 12 for $255.00

Key Features

Socket Head
Slotted Drive
Thread Size
M6 x 1
Material
400 Series Stainless Steel
Finish
Passivated
Head Diameter
12 mm
Head Height
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLTS70-M100-01004SSV
Zoro #
G915933377
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6 x 1
Shoulder Diameter
10 mm
Shoulder Length
10 mm
Head Diameter
12 mm
Head Height
6 mm
Dia./Thread Size
6 mm
Shoulder Diameter Tolerance
Precision (+0/-0.025 mm)

Details

Head Type
Socket
Drive Type
Slotted
Material
400 Series Stainless Steel
Finish
Passivated
Head Style
Smooth
Compliance
AMPG 2006 ZR.02

Description

Cap Head Shoulder Bolts AMPG Tight Tolerance Smooth Slotted Drive M6 Coarse Thread 10.0 mmx10.0 mm Grade 416 SS Passivated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products