Shop AMPG
See all product information
Create Account
Cap Head Shldr Bolts Tight Tolerance Smth Slotted Drive Coarse Thrd 3/16inx9/32in Grade 316 SS
- Mfr # BLTS32-0187-0281316P
- Zoro # G915928410
product price:Â
$
4.29
/ea
Sold in multiples of 4 for
$17.16
Key Features
Socket Head
Slotted Drive
Thread Size
#8-32
Shoulder Diameter
0.187 in
Material
300 Series Stainless Steel
Finish
Plain
Head Diameter
0.312 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLTS32-0187-0281316P
- Zoro #
- G915928410
- UPC #
- -
- Country of Origin
- Multiple
- Head Type
- Socket
- Drive Type
- Slotted
- Material
- 300 Series Stainless Steel
- Finish
- Plain
- Head Style
- Smooth
- Compliance
- AMPG 2010 ZR.01
Dimensions
- Thread Size
- #8-32
- Shoulder Diameter
- 0.187 in
- Shoulder Length
- 9/32 in
- Head Diameter
- 0.312 in
- Head Height
- 0.156 in
- Shoulder Diameter Tolerance
- Precision (+0/-0.001")
- Dia./Thread Size
- 0.164 in
Description
Cap Head Shoulder Bolts AMPG Tight Tolerance Smooth Slotted Drive Coarse Thread 3/16inx9/32in Grade 316 SS Plain
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.