Cap Head Shldr Bolts Tight Tolerance Smth Slotted Drive Coarse Thrd 3/8inx1-1/2in Grade 316 SS

  • Mfr # BLTS32-0375-1500316P

  • Zoro # G915934152


product price:  $15.25
/ea

Key Features

Socket Head
Slotted Drive
Thread Size
5/16-18
Shoulder Diameter
0.375 in
Material
300 Series Stainless Steel
Finish
Plain
Head Diameter
0.562 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BLTS32-0375-1500316P
Zoro #
G915934152
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16-18
Shoulder Diameter
0.375 in
Shoulder Length
1-1/2 in
Head Diameter
0.562 in
Head Height
0.25 in
Shoulder Diameter Tolerance
Precision (+0/-0.001")
Dia./Thread Size
0.312 in

Details

Head Type
Socket
Drive Type
Slotted
Material
300 Series Stainless Steel
Finish
Plain
Compliance
AMPG 2010 ZR.01
Head Style
Smooth

Description

Cap Head Shoulder Bolts AMPG Tight Tolerance Smooth Slotted Drive Coarse Thread 3/8inx1-1/2in Grade 316 SS Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products