Cap Head Shldr Bolts Tight Tolerance Smth Slotted Drive Coarse Thread 6.0mmx3.0mm Grade 416 SS
- Mfr # BLTS32-M060-00304SSV
- Zoro # G915932400
product price:Â
$
13.99
/ea
Sold in multiples of 2 for
$27.98
Key Features
Socket Head
Slotted Drive
Thread Size
M5 x 0.8
Shoulder Diameter
6 mm
Material
400 Series Stainless Steel
Finish
Passivated
Head Diameter
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BLTS32-M060-00304SSV
- Zoro #
- G915932400
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M5 x 0.8
- Shoulder Diameter
- 6 mm
- Shoulder Length
- 3 in
- Head Diameter
- 10 mm
- Head Height
- 5 mm
- Dia./Thread Size
- 5 mm
- Shoulder Diameter Tolerance
- Precision (+0/-0.025 mm)
Details
- Head Type
- Socket
- Drive Type
- Slotted
- Material
- 400 Series Stainless Steel
- Finish
- Passivated
- Compliance
- AMPG 2006 ZR.02
- Head Style
- Smooth
Description
Cap Head Shoulder Bolts AMPG Tight Tolerance Smooth Slotted Drive Coarse Thread 6.0 mmx3.0 mm Grade 416 SS Passivated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.