Cap Head Shldr Bolts Tight Tolerance Smth Slotted Drv Coarse Thread 6.0mmx10.0mm Grade 416 SS

  • Mfr # BLTS32-M060-01004SSV

  • Zoro # G915932073


product price:  $21.65
/ea
Sold in multiples of 12 for $259.80

Key Features

Socket Head
Slotted Drive
Thread Size
M5 x 0.8
Shoulder Diameter
6 mm
Material
400 Series Stainless Steel
Finish
Passivated
Head Diameter
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLTS32-M060-01004SSV
Zoro #
G915932073
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M5 x 0.8
Shoulder Diameter
6 mm
Shoulder Length
10 mm
Head Diameter
10 mm
Head Height
5 mm
Shoulder Diameter Tolerance
Precision (+0/-0.025 mm)
Dia./Thread Size
5 mm

Details

Head Type
Socket
Drive Type
Slotted
Material
400 Series Stainless Steel
Finish
Passivated
Compliance
AMPG 2006 ZR.02
Head Style
Smooth

Description

Cap Head Shoulder Bolts AMPG Tight Tolerance Smooth Slotted Drive Coarse Thread 6.0 mmx10.0 mm Grade 416 SS Passivated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products