Cap Head Shldr Bolts Tight Tolerance Smth Slotted Drv M6 Coarse Thrd 10.0mmx8.0mm Grade 416 SS
- Mfr # BLTS70-M100-00804SSV
- Zoro # G915933360
product price:Â
$
19.85
/ea
Key Features
Socket Head
Slotted Drive
Thread Size
M6 x 1
Material
400 Series Stainless Steel
Finish
Passivated
Head Diameter
12 mm
Head Height
6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BLTS70-M100-00804SSV
- Zoro #
- G915933360
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M6 x 1
- Shoulder Diameter
- 10 mm
- Shoulder Length
- 8 in
- Head Diameter
- 12 mm
- Head Height
- 6 mm
- Shoulder Diameter Tolerance
- Precision (+0/-0.025 mm)
- Dia./Thread Size
- 6 mm
Details
- Head Type
- Socket
- Drive Type
- Slotted
- Material
- 400 Series Stainless Steel
- Finish
- Passivated
- Compliance
- AMPG 2006 ZR.02
- Head Style
- Smooth
Description
Cap Head Shoulder Bolts AMPG Tight Tolerance Smooth Slotted Drive M6 Coarse Thread 10.0 mmx8.0 mm Grade 416 SS Passivated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.