Cap Head Shldr Bolts Ultra Low Profile Knurled Hex Drive Coarse Thread 3/8inx1-1/4in Ally Stl

  • Mfr # BLTS21-0375-1250ASB

  • Zoro # G915933452


product price:  $18.39
/ea
Sold in multiples of 14 for $257.46

Key Features

Socket Head
Hex Drive
Thread Size
5/16-18
Shoulder Diameter
0.375 in
Drive Size
3/16 in
Material
Alloy Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLTS21-0375-1250ASB
Zoro #
G915933452
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16-18
Shoulder Diameter
0.375 in
Shoulder Length
1-1/4 in
Drive Size
3/16 in
Head Diameter
0.562 in
Head Height
0.078 in
Dia./Thread Size
0.312 in
Shoulder Diameter Tolerance
Standard (-0.002"/-0.004")

Details

Head Type
Socket
Drive Type
Hex
Material
Alloy Steel
Finish
Black Oxide
Compliance
AMPG 2018 ULT.01
Head Style
Knurled

Description

Cap Head Shoulder Bolts AMPG Ultra Low Profile Knurled Hex Drive Coarse Thread 3/8inx1-1/4in Alloy Steel Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products