Cap Head Shldr Bolts Ultra Low Profile Smooth Hex Drive Fine Thread 1/4inx1/2in Grade 316 SS

  • Mfr # BLTS35-0250-0500316P

  • Zoro # G915933384


product price:  $11.25
/ea
Sold in multiples of 23 for $258.75

Key Features

Socket Head
Hex Drive
Thread Size
#10-32
Shoulder Diameter
0.25 in
Drive Size
1/8 in
Material
300 Series Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLTS35-0250-0500316P
Zoro #
G915933384
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-32
Shoulder Diameter
0.25 in
Shoulder Length
1/2 in
Drive Size
1/8 in
Head Diameter
0.375 in
Head Height
0.062 in
Dia./Thread Size
0.19 in
Shoulder Diameter Tolerance
Precision (+0/-0.001")

Details

Head Type
Socket
Drive Type
Hex
Material
300 Series Stainless Steel
Finish
Plain
Head Style
Smooth
Compliance
AMPG 2013 UL.01

Description

Cap Head Shoulder Bolts AMPG Ultra Low Profile Smooth Hex Drive Fine Thread 1/4inx1/2in Grade 316 SS Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products