Shop AMPG
See all product information
Create Account
Cap Head Shldr Bolts Ultra Low Profile Smth Hex Drive Coarse Thread 3/32inx5/16in Grade 316 SS
- Mfr # BLTS34-0093-0312316P
- Zoro # G215932483
product price:Â
$
5.19
/ea
Sold in multiples of 3 for
$15.57
Key Features
Socket Head
Hex Drive
Thread Size
#2-56
Shoulder Diameter
0.093 in
Drive Size
5/64 in
Material
300 Series Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BLTS34-0093-0312316P
- Zoro #
- G215932483
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- #2-56
- Shoulder Diameter
- 0.093 in
- Shoulder Length
- 5/16 in
- Drive Size
- 5/64 in
- Head Diameter
- 0.187 in
- Head Height
- 0.031 in
- Shoulder Diameter Tolerance
- Precision (+0/-0.001")
- Dia./Thread Size
- 0.086 in
Details
- Head Type
- Socket
- Drive Type
- Hex
- Material
- 300 Series Stainless Steel
- Finish
- Plain
- Compliance
- AMPG 2013 UL.01
- Head Style
- Smooth
Description
Cap Head Shoulder Bolts AMPG Ultra Low Profile Smooth Hex Drive Coarse Thread 3/32inx5/16in Grade 316 SS Plain
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.