Shop AMPG
See all product information
Create Account
Cap Head Shldr Bolts Ultra Low Profile Smth Slotted Drive Coarse Thrd 8.0mmx6.0mm Grade 316 SS
- Mfr # BLTS36-M080-0060316P
- Zoro # G915934930
product price:Â
$
10.55
/ea
Sold in multiples of 2 for
$21.10
Key Features
Socket Head
Slotted Drive
Thread Size
M6 x 1
Shoulder Diameter
8 mm
Material
300 Series Stainless Steel
Finish
Plain
Head Diameter
12 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BLTS36-M080-0060316P
- Zoro #
- G915934930
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M6 x 1
- Shoulder Diameter
- 8 mm
- Shoulder Length
- 6 in
- Head Diameter
- 12 mm
- Head Height
- 2 mm
- Dia./Thread Size
- 6 mm
- Shoulder Diameter Tolerance
- Precision (+0/-0.025 mm)
Details
- Head Type
- Socket
- Drive Type
- Slotted
- Material
- 300 Series Stainless Steel
- Finish
- Plain
- Compliance
- AMPG 2013 UL.02
- Head Style
- Smooth
Description
Cap Head Shoulder Bolts AMPG Ultra Low Profile Smooth Slotted Drive Coarse Thread 8.0 mmx6.0 mm Grade 316 SS Plain
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.