Cap Head Shoulder Bolts Knurled Hex Drive #5 Coarse Thread 5/32inx5/32in Grade 316 SS

  • Mfr # BLTS52-0156-0156316B

  • Zoro # G415924592


product price:  $14.89
/ea
Sold in multiples of 17 for $253.13

Key Features

Socket Head
Hex Drive
Thread Size
#5-40
Shoulder Diameter
0.156 in
Shoulder Length
5/32 in
Drive Size
3/32 in
Material
300 Series Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLTS52-0156-0156316B
Zoro #
G415924592
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#5-40
Shoulder Diameter
0.156 in
Shoulder Length
5/32 in
Drive Size
3/32 in
Head Diameter
0.281 in
Head Height
0.125 in
Shoulder Diameter Tolerance
Standard (-0.002"/-0.004")
Dia./Thread Size
0.125 in

Details

Head Type
Socket
Drive Type
Hex
Material
300 Series Stainless Steel
Finish
Black Oxide
Head Style
Knurled

Description

Cap Head Shoulder Bolts AMPG Knurled Hex Drive #5 Coarse Thread 5/32inx5/32in Grade 316 SS Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products