Cap Head Shoulder Bolts Knurled Hex Drive #8 Coarse Thread 1/4 in x 3/16 in Grade 316 SS

  • Mfr # BLTS54-0250-0187316P

  • Zoro # G915925624


product price:  $9.95
/ea
Sold in multiples of 26 for $258.70

Key Features

Socket Head
Hex Drive
Thread Size
#8-32
Shoulder Diameter
0.25 in
Shoulder Length
3/16 in
Drive Size
1/8 in
Material
300 Series Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLTS54-0250-0187316P
Zoro #
G915925624
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#8-32
Shoulder Diameter
0.25 in
Shoulder Length
3/16 in
Drive Size
1/8 in
Head Diameter
0.375 in
Head Height
0.187 in
Dia./Thread Size
0.164 in
Shoulder Diameter Tolerance
Standard (-0.002"/-0.004")

Details

Head Type
Socket
Drive Type
Hex
Material
300 Series Stainless Steel
Finish
Plain
Head Style
Knurled

Description

Cap Head Shoulder Bolts AMPG Knurled Hex Drive #8 Coarse Thread 1/4 in x 3/16 in Grade 316 SS Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products