Cap Head Shoulder Bolts Knurled Hex Drive Coarse Thread 1-1/2 in x 2 in Titanium

  • Mfr # BLTS18-1500-2000TP

  • Zoro # G015932782


product price: $4,264.99
/ea
Free Shipping & Returns

Key Features

Socket Head
Hex Drive
Thread Size
1 1/8-7
Shoulder Diameter
1.5 in
Drive Size
7/8 in
Material
Titanium
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLTS18-1500-2000TP
Zoro #
G015932782
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1 1/8-7
Shoulder Diameter
1.5 in
Shoulder Length
2 in
Drive Size
7/8 in
Head Diameter
2.125 in
Head Height
1 in
Dia./Thread Size
1.125 in
Shoulder Diameter Tolerance
Standard (-0.002"/-0.004")

Details

Head Type
Socket
Drive Type
Hex
Material
Titanium
Finish
Plain
Compliance
AMPG 2013 EX.01
Head Style
Knurled

Description

Cap Head Shoulder Bolts AMPG Knurled Hex Drive Coarse Thread 1-1/2 in x 2 in Titanium Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.