Cap Head Shoulder Bolts Knurled Hex Drive Coarse Thread 1-1/2in x 1in Alloy Steel Black Oxide
- Mfr # BLTS18-1500-1000ASB
- Zoro # G215931578
product price:Â
$
687.99
/ea
Free Shipping & Returns
Key Features
Socket Head
Hex Drive
Thread Size
1 1/8-7
Shoulder Diameter
1.5 in
Drive Size
7/8 in
Material
Alloy Steel
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLTS18-1500-1000ASB
- Zoro #
- G215931578
- UPC #
- -
- Country of Origin
- Multiple
- Head Type
- Socket
- Drive Type
- Hex
- Material
- Alloy Steel
- Finish
- Black Oxide
- Compliance
- AMPG 2018 ZS.01
- Head Style
- Knurled
Dimensions
- Thread Size
- 1 1/8-7
- Shoulder Diameter
- 1.5 in
- Shoulder Length
- 1 in
- Drive Size
- 7/8 in
- Head Diameter
- 2.125 in
- Head Height
- 1 in
- Dia./Thread Size
- 1.125 in
- Shoulder Diameter Tolerance
- Standard (-0.002"/-0.004")
Description
Cap Head Shoulder Bolts AMPG Knurled Hex Drive Coarse Thread 1-1/2in x 1in Alloy Steel Black Oxide
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.