Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cap Head Shoulder Bolts Knurled Hex Drive Coarse Thread 1 in x 4 in Titanium

  • Mfr # BLTS18-1000-4000TP

  • Zoro # G915928700


product price: $1,753.99
/ea
Free Shipping & Returns

Key Features

Socket Head
Hex Drive
Thread Size
3/4-10
Shoulder Diameter
1 in
Drive Size
1/2 in
Material
Titanium
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLTS18-1000-4000TP
Zoro #
G915928700
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4-10
Shoulder Diameter
1 in
Shoulder Length
4 in
Drive Size
1/2 in
Head Diameter
1.312 in
Head Height
0.625 in
Dia./Thread Size
0.75 in
Shoulder Diameter Tolerance
Standard (-0.002"/-0.004")

Details

Head Type
Socket
Drive Type
Hex
Material
Titanium
Finish
Plain
Compliance
AMPG 2013 EX.01
Head Style
Knurled

Description

Cap Head Shoulder Bolts AMPG Knurled Hex Drive Coarse Thread 1 in x 4 in Titanium Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.