Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cap Head Shoulder Bolts Knurled Hex Drive Coarse Thread 10.0 mm x 20.0 mm Titanium

  • Mfr # BLTS18-M100-0200TP

  • Zoro # G915926386


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Socket Head
Hex Drive
Thread Size
M8 x 1.25
Shoulder Diameter
10 mm
Drive Size
M5
Material
Titanium
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLTS18-M100-0200TP
Zoro #
G915926386
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8 x 1.25
Shoulder Diameter
10 mm
Shoulder Length
20 mm
Drive Size
M5
Head Diameter
16 mm
Head Height
7 mm
Shoulder Diameter Tolerance
Standard (-0.01 mm/-0.04 mm)
Dia./Thread Size
8 mm

Details

Head Type
Socket
Drive Type
Hex
Material
Titanium
Finish
Plain
Head Style
Knurled
Compliance
AMPG 2013 EX.01

Description

Cap Head Shoulder Bolts AMPG Knurled Hex Drive Coarse Thread 10.0 mm x 20.0 mm Titanium Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.