Cap Head Shoulder Bolts Knurled Hex Drive Coarse Thread 10.0 mm x 45.0 mm Grade 316 SS

  • Mfr # BLTS18-M100-0450316P

  • Zoro # G915926485


product price:  $25.25
/ea
Sold in multiples of 10 for $252.50

Key Features

Socket Head
Hex Drive
Thread Size
M8 x 1.25
Shoulder Diameter
10 mm
Shoulder Length
45 mm
Drive Size
M5
Material
300 Series Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLTS18-M100-0450316P
Zoro #
G915926485
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8 x 1.25
Shoulder Diameter
10 mm
Shoulder Length
45 mm
Drive Size
M5
Head Diameter
16 mm
Head Height
7 mm
Dia./Thread Size
8 mm
Shoulder Diameter Tolerance
Standard (-0.01 mm/-0.04 mm)

Details

Head Type
Socket
Drive Type
Hex
Material
300 Series Stainless Steel
Finish
Plain
Head Style
Knurled
Compliance
ISO 7379-1983

Description

Cap Head Shoulder Bolts AMPG Knurled Hex Drive Coarse Thread 10.0 mm x 45.0 mm Grade 316 SS Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.