Cap Head Shoulder Bolts Knurled Hex Drive Coarse Thread 10.0 mm x 8.0 mm Aluminum

  • Mfr # BLTS18-M100-0080ALUP

  • Zoro # G915925402


product price:  $107.99
/ea
Sold in multiples of 3 for $323.97
Free Shipping & Returns

Key Features

Socket Head
Hex Drive
Thread Size
M8 x 1.25
Shoulder Diameter
10 mm
Drive Size
M5
Material
Aluminum
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLTS18-M100-0080ALUP
Zoro #
G915925402
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8 x 1.25
Shoulder Diameter
10 mm
Shoulder Length
8 mm
Drive Size
M5
Head Diameter
16 mm
Head Height
7 mm
Shoulder Diameter Tolerance
Standard (-0.01 mm/-0.04 mm)
Dia./Thread Size
8 mm

Details

Head Type
Socket
Drive Type
Hex
Material
Aluminum
Finish
Plain
Compliance
AMPG 2013 EX.01
Head Style
Knurled

Description

Cap Head Shoulder Bolts AMPG Knurled Hex Drive Coarse Thread 10.0 mm x 8.0 mm Aluminum Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products