Cap Head Shoulder Bolts Knurled Hex Drive Coarse Thread 1/2 in x 1-1/4 in Aluminum

  • Mfr # BLTS18-0500-1250ALUP

  • Zoro # G915929660


product price:  $30.25
/ea
Sold in multiples of 9 for $272.25

Key Features

Socket Head
Hex Drive
Thread Size
3/8-16
Shoulder Diameter
0.5 in
Shoulder Length
1-1/4 in
Drive Size
1/4 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLTS18-0500-1250ALUP
Zoro #
G915929660
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8-16
Shoulder Diameter
0.5 in
Shoulder Length
1-1/4 in
Drive Size
1/4 in
Head Diameter
0.75 in
Head Height
0.312 in
Shoulder Diameter Tolerance
Standard (-0.002"/-0.004")
Dia./Thread Size
0.375 in

Details

Head Type
Socket
Drive Type
Hex
Material
Aluminum
Finish
Plain
Compliance
AMPG 2013 EX.01
Head Style
Knurled

Description

Cap Head Shoulder Bolts AMPG Knurled Hex Drive Coarse Thread 1/2 in x 1-1/4 in Aluminum Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products