Cap Head Shoulder Bolts Knurled Hex Drive Coarse Thread 12.0 mm x 18.0 mm Grade 18-8 SS

  • Mfr # BLTS18-M120-0180188P

  • Zoro # G915929011


product price:  $14.19
/ea
Sold in multiples of 18 for $255.42

Key Features

Socket Head
Hex Drive
Thread Size
M10 x 1.5
Shoulder Diameter
12 mm
Shoulder Length
18 mm
Drive Size
M6
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLTS18-M120-0180188P
Zoro #
G915929011
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10 x 1.5
Shoulder Diameter
12 mm
Shoulder Length
18 mm
Drive Size
M6
Head Diameter
18 mm
Head Height
9 mm
Shoulder Diameter Tolerance
Standard (-0.01 mm/-0.04 mm)
Dia./Thread Size
10 mm

Details

Head Type
Socket
Drive Type
Hex
Material
Stainless Steel
Finish
Plain
Compliance
AMPG 2013 ZS.02
Head Style
Knurled

Description

Cap Head Shoulder Bolts AMPG Knurled Hex Drive Coarse Thread 12.0 mm x 18.0 mm Grade 18-8 SS Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.