Cap Head Shoulder Bolts Knurled Hex Drive Coarse Thread 13.0 mm x 12.0 mm Grade 18-8 SS

  • Mfr # BLTS18-M130-0120188P

  • Zoro # G715931962


product price:  $16.75
/ea
Sold in multiples of 16 for $268.00

Key Features

Socket Head
Hex Drive
Thread Size
M10 x 1.5
Shoulder Diameter
13 mm
Material
Stainless Steel
Finish
Plain
Head Diameter
19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLTS18-M130-0120188P
Zoro #
G715931962
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10 x 1.5
Shoulder Diameter
13 mm
Shoulder Length
12 mm
Head Diameter
19 mm
Head Height
10 mm
Shoulder Diameter Tolerance
Standard (-0.01 mm/-0.04 mm)
Dia./Thread Size
10 mm

Details

Head Type
Socket
Drive Type
Hex
Material
Stainless Steel
Finish
Plain
Head Style
Knurled
Compliance
ISO 7379-1983

Description

Cap Head Shoulder Bolts AMPG Knurled Hex Drive Coarse Thread 13.0 mm x 12.0 mm Grade 18-8 SS Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.