Cap Head Shoulder Bolts Knurled Hex Drive Coarse Thread 16.0 mm x 50.0 mm Grade 18-8 SS

  • Mfr # BLTS18-M160-0500188P

  • Zoro # G915931588


product price:  $36.15
/ea

Key Features

Socket Head
Hex Drive
Thread Size
M12 x 1.75
Shoulder Diameter
16 mm
Shoulder Length
50 mm
Drive Size
M8
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BLTS18-M160-0500188P
Zoro #
G915931588
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M12 x 1.75
Shoulder Diameter
16 mm
Shoulder Length
50 mm
Drive Size
M8
Head Diameter
24 mm
Head Height
11 mm
Dia./Thread Size
12 mm
Shoulder Diameter Tolerance
Standard (-0.01 mm/-0.04 mm)

Details

Head Type
Socket
Drive Type
Hex
Material
Stainless Steel
Finish
Plain
Head Style
Knurled
Compliance
ISO 7379-1983

Description

Cap Head Shoulder Bolts AMPG Knurled Hex Drive Coarse Thread 16.0 mm x 50.0 mm Grade 18-8 SS Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products