Cap Head Shoulder Bolts Knurled Hex Drive Coarse Thread 20.0 mm x 110.0 mm Grade 316 SS

  • Mfr # BLTS18-M200-1100316P

  • Zoro # G915933681


product price:  $100.99
/ea
Sold in multiples of 3 for $302.97
Free Shipping & Returns

Key Features

Socket Head
Hex Drive
Thread Size
M16 x 2
Shoulder Diameter
20 mm
Drive Size
M10
Material
300 Series Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLTS18-M200-1100316P
Zoro #
G915933681
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M16 x 2
Shoulder Diameter
20 mm
Shoulder Length
110 mm
Drive Size
M10
Head Diameter
30 mm
Head Height
14 mm
Shoulder Diameter Tolerance
Standard (-0.01 mm/-0.04 mm)
Dia./Thread Size
16 mm

Details

Head Type
Socket
Drive Type
Hex
Material
300 Series Stainless Steel
Finish
Plain
Head Style
Knurled
Compliance
ISO 7379-1983

Description

Cap Head Shoulder Bolts AMPG Knurled Hex Drive Coarse Thread 20.0 mm x 110.0 mm Grade 316 SS Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products