
Cap Head Shoulder Bolts Knurled Hex Drive Coarse Thread 24.0 mm x 170.0 mm Grade 316 SS
Mfr # BLTS18-M240-1700316P
Zoro # G115924618
product price:Â $191.99
/ea
Sold in multiples of 2 for $383.98
Free Shipping & Returns
Key Features
Socket Head
Hex Drive
Thread Size
M20 x 2.5
Shoulder Diameter
24 mm
Drive Size
M19
Material
300 Series Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BLTS18-M240-1700316P
Zoro #
G115924618
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M20 x 2.5
Shoulder Diameter
24 mm
Shoulder Length
170 mm
Drive Size
M19
Head Diameter
36 mm
Head Height
24 mm
Shoulder Diameter Tolerance
Standard (-0.01 mm/-0.04 mm)
Dia./Thread Size
20 mm
Details
Head Type
Socket
Drive Type
Hex
Material
300 Series Stainless Steel
Finish
Plain
Head Style
Knurled
Compliance
ASME B18.3
Description
Cap Head Shoulder Bolts AMPG Knurled Hex Drive Coarse Thread 24.0 mm x 170.0 mm Grade 316 SS Plain
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.