Shop AMPG
See all product information
Create Account
Cap Head Shoulder Bolts Knurled Hex Drive Coarse Thread 24.0 mm x 25.0 mm Grade 18-8 SS
- Mfr # BLTS18-M240-0250188P
- Zoro # G915935913
product price:Â
$
91.35
/ea
Key Features
Socket Head
Hex Drive
Thread Size
M20 x 2.5
Shoulder Diameter
24 mm
Drive Size
M12
Material
Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLTS18-M240-0250188P
- Zoro #
- G915935913
- UPC #
- -
- Country of Origin
- Multiple
- Head Type
- Socket
- Drive Type
- Hex
- Material
- Stainless Steel
- Finish
- Plain
- Head Style
- Knurled
- Compliance
- ISO 7379-1983
Dimensions
- Thread Size
- M20 x 2.5
- Shoulder Diameter
- 24 mm
- Shoulder Length
- 25 mm
- Drive Size
- M12
- Head Diameter
- 36 mm
- Head Height
- 16 mm
- Shoulder Diameter Tolerance
- Standard (-0.01 mm/-0.04 mm)
- Dia./Thread Size
- 20 mm
Description
Cap Head Shoulder Bolts AMPG Knurled Hex Drive Coarse Thread 24.0 mm x 25.0 mm Grade 18-8 SS Plain
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.