Cap Head Shoulder Bolts Knurled Hex Drive Coarse Thread 30.0 mm x 100.0 mm Grade 18-8 SS

  • Mfr # BLTS18-M300-1000188P

  • Zoro # G715924254


product price:  $123.99
/ea
Sold in multiples of 3 for $371.97
Free Shipping & Returns

Key Features

Socket Head
Hex Drive
Thread Size
M27 x 3
Shoulder Diameter
30 mm
Drive Size
M14
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLTS18-M300-1000188P
Zoro #
G715924254
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M27 x 3
Shoulder Diameter
30 mm
Shoulder Length
100 mm
Drive Size
M14
Head Diameter
45 mm
Head Height
20 mm
Shoulder Diameter Tolerance
Standard (-0.01 mm/-0.04 mm)
Dia./Thread Size
27 mm

Details

Head Type
Socket
Drive Type
Hex
Material
Stainless Steel
Finish
Plain
Compliance
AMPG 2013 ZS.02
Head Style
Knurled

Description

Cap Head Shoulder Bolts AMPG Knurled Hex Drive Coarse Thread 30.0 mm x 100.0 mm Grade 18-8 SS Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products