Cap Head Shoulder Bolts Knurled Hex Drive Coarse Thread 3/32 in x 1/2 in Grade 18-8 SS

  • Mfr # BLTS18-0093-0500188P

  • Zoro # G915924375


product price:  $8.79
/ea
Sold in multiples of 29 for $254.91

Key Features

Socket Head
Hex Drive
Thread Size
#2-56
Shoulder Diameter
0.093 in
Drive Size
5/64 in
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLTS18-0093-0500188P
Zoro #
G915924375
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#2-56
Shoulder Diameter
0.093 in
Shoulder Length
1/2 in
Drive Size
5/64 in
Head Diameter
0.156 in
Head Height
0.093 in
Dia./Thread Size
0.086 in
Shoulder Diameter Tolerance
Standard (-0.002"/-0.004")

Details

Head Type
Socket
Drive Type
Hex
Material
Stainless Steel
Finish
Plain
Compliance
AMPG 2020 ZS.01
Head Style
Knurled

Description

Cap Head Shoulder Bolts AMPG Knurled Hex Drive Coarse Thread 3/32 in x 1/2 in Grade 18-8 SS Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products