Shop AMPG
See all product information
Create Account
Cap Head Shoulder Bolts Knurled Hex Drive Coarse Thread 3/4 in x 1/2 in Monel
Mfr # BLTS18-0750-0500MONP
Zoro # G915930642
product price:Â
$
645.99
/ea
Free Shipping & Returns
Key Features
Socket Head
Hex Drive
Thread Size
5/8-11
Shoulder Diameter
0.75 in
Shoulder Length
1/2 in
Drive Size
3/8 in
Material
Monel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BLTS18-0750-0500MONP
- Zoro #
- G915930642
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 5/8-11
- Shoulder Diameter
- 0.75 in
- Shoulder Length
- 1/2 in
- Drive Size
- 3/8 in
- Head Diameter
- 1 in
- Head Height
- 0.5 in
- Dia./Thread Size
- 0.625 in
- Shoulder Diameter Tolerance
- Standard (-0.002"/-0.004")
Details
- Head Type
- Socket
- Drive Type
- Hex
- Material
- Monel
- Finish
- Plain
- Head Style
- Knurled
- Compliance
- AMPG 2013 EX.01
Description
Cap Head Shoulder Bolts AMPG Knurled Hex Drive Coarse Thread 3/4 in x 1/2 in Monel Plain
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov