Shop AMPG
See all product information
Create Account
Cap Head Shoulder Bolts Knurled Hex Drive Coarse Thread 3/4 in x 6-1/2 in Grade 18-8 SS
- Mfr # BLTS18-0750-6500188P
- Zoro # G915924306
product price:Â
$
64.29
/ea
Key Features
Socket Head
Hex Drive
Thread Size
5/8-11
Shoulder Diameter
0.75 in
Shoulder Length
6-1/2 in
Drive Size
3/8 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLTS18-0750-6500188P
- Zoro #
- G915924306
- UPC #
- -
- Country of Origin
- Multiple
- Head Type
- Socket
- Drive Type
- Hex
- Material
- Stainless Steel
- Finish
- Plain
- Head Style
- Knurled
- Compliance
- ASME B18.3
Description
Cap Head Shoulder Bolts AMPG Knurled Hex Drive Coarse Thread 3/4 in x 6-1/2 in Grade 18-8 SS Plain