Shop AMPG
See all product information
Create Account
Cap Head Shoulder Bolts Knurled Hex Drive Coarse Thread 36.0 mm x 100.0 mm Grade 18-8 SS
- Mfr # BLTS18-M360-1000188P
- Zoro # G915925730
product price:Â
$
176.99
/ea
Free Shipping & Returns
Key Features
Socket Head
Hex Drive
Thread Size
M33 x 3.5
Shoulder Diameter
36 mm
Drive Size
M17
Material
Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLTS18-M360-1000188P
- Zoro #
- G915925730
- UPC #
- -
- Country of Origin
- Multiple
- Head Type
- Socket
- Drive Type
- Hex
- Material
- Stainless Steel
- Finish
- Plain
- Head Style
- Knurled
- Compliance
- AMPG 2013 ZS.02
Dimensions
- Thread Size
- M33 x 3.5
- Shoulder Diameter
- 36 mm
- Shoulder Length
- 100 mm
- Drive Size
- M17
- Head Diameter
- 54 mm
- Head Height
- 22 mm
- Dia./Thread Size
- 33 mm
- Shoulder Diameter Tolerance
- Standard (-0.01 mm/-0.04 mm)
Description
Cap Head Shoulder Bolts AMPG Knurled Hex Drive Coarse Thread 36.0 mm x 100.0 mm Grade 18-8 SS Plain
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.