
Cap Head Shoulder Bolts Knurled Hex Drive Coarse Thread 3/8 in x 3-3/4 in Aluminum
Mfr # BLTS18-0375-3750ALUP
Zoro # G215925263
product price:Â $45.59
/ea
Sold in multiples of 6 for $273.54
Key Features
Socket Head
Hex Drive
Thread Size
5/16-18
Shoulder Diameter
0.375 in
Shoulder Length
3-3/4 in
Drive Size
3/16 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BLTS18-0375-3750ALUP
Zoro #
G215925263
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
5/16-18
Shoulder Diameter
0.375 in
Shoulder Length
3-3/4 in
Drive Size
3/16 in
Head Diameter
0.562 in
Head Height
0.25 in
Shoulder Diameter Tolerance
Standard (-0.002"/-0.004")
Dia./Thread Size
0.312 in
Details
Head Type
Socket
Drive Type
Hex
Material
Aluminum
Finish
Plain
Compliance
AMPG 2013 EX.01
Head Style
Knurled
Description
Cap Head Shoulder Bolts AMPG Knurled Hex Drive Coarse Thread 3/8 in x 3-3/4 in Aluminum Plain
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.