Cap Head Shoulder Bolts Knurled Hex Drive Coarse Thread 3/8 in x 4 in Grade 18-8 SS

  • Mfr # BLTS18-0375-4000188P

  • Zoro # G915925341


product price:  $14.99
/ea
Sold in multiples of 17 for $254.83

Key Features

Socket Head
Hex Drive
Thread Size
5/16-18
Shoulder Diameter
0.375 in
Shoulder Length
4 in
Drive Size
3/16 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLTS18-0375-4000188P
Zoro #
G915925341
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16-18
Shoulder Diameter
0.375 in
Shoulder Length
4 in
Drive Size
3/16 in
Head Diameter
0.562 in
Head Height
0.25 in
Dia./Thread Size
0.312 in
Shoulder Diameter Tolerance
Standard (-0.002"/-0.004")

Details

Head Type
Socket
Drive Type
Hex
Material
Stainless Steel
Finish
Plain
Head Style
Knurled
Compliance
ASME B18.3

Description

Cap Head Shoulder Bolts AMPG Knurled Hex Drive Coarse Thread 3/8 in x 4 in Grade 18-8 SS Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.