Cap Head Shoulder Bolts Knurled Hex Drive Coarse Thread 5/8 in x 1-1/4 in 17-4 PH SS
- Mfr # BLTS18-0625-1250174P
- Zoro # G915925266
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Socket Head
Hex Drive
Thread Size
1/2-13
Shoulder Diameter
0.625 in
Shoulder Length
1-1/4 in
Drive Size
5/16 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLTS18-0625-1250174P
- Zoro #
- G915925266
- UPC #
- -
- Country of Origin
- Multiple
- Head Type
- Socket
- Drive Type
- Hex
- Material
- Stainless Steel
- Finish
- Plain
- Compliance
- AMPG 2013 EX.01
- Head Style
- Knurled
Dimensions
- Thread Size
- 1/2-13
- Shoulder Diameter
- 0.625 in
- Shoulder Length
- 1-1/4 in
- Drive Size
- 5/16 in
- Head Diameter
- 0.875 in
- Head Height
- 0.375 in
- Shoulder Diameter Tolerance
- Standard (-0.002"/-0.004")
- Dia./Thread Size
- 0.5 in
Description
Cap Head Shoulder Bolts AMPG Knurled Hex Drive Coarse Thread 5/8 in x 1-1/4 in 17-4 PH SS Plain
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.