Cap Head Shoulder Bolts Knurled Hex Drive Coarse Thread 5/8inx2-1/2in Alloy Steel Black Oxide

  • Mfr # BLTS18-0625-2500ASB

  • Zoro # G915926652


product price:  $10.15
/ea
Sold in multiples of 27 for $274.05

Key Features

Socket Head
Hex Drive
Thread Size
1/2-13
Shoulder Diameter
0.625 in
Shoulder Length
2-1/2 in
Drive Size
5/16 in
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLTS18-0625-2500ASB
Zoro #
G915926652
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2-13
Shoulder Diameter
0.625 in
Shoulder Length
2-1/2 in
Drive Size
5/16 in
Head Diameter
0.875 in
Head Height
0.375 in
Dia./Thread Size
0.5 in
Shoulder Diameter Tolerance
Standard (-0.002"/-0.004")

Details

Head Type
Socket
Drive Type
Hex
Material
Alloy Steel
Finish
Black Oxide
Head Style
Knurled
Compliance
AMPG 2018 ZS.01

Description

Cap Head Shoulder Bolts AMPG Knurled Hex Drive Coarse Thread 5/8inx2-1/2in Alloy Steel Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products