Cap Head Shoulder Bolts Knurled Hex Drive Coarse Thread 8.0 mm x 4.0 mm Grade 18-8 SS

  • Mfr # BLTS18-M080-0040188P

  • Zoro # G915932875


product price:  $11.85
/ea
Sold in multiples of 22 for $260.70

Key Features

Socket Head
Hex Drive
Thread Size
M5 x 0.8
Shoulder Diameter
8 mm
Shoulder Length
4 mm
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLTS18-M080-0040188P
Zoro #
G915932875
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M5 x 0.8
Shoulder Diameter
8 mm
Shoulder Length
4 mm
Head Diameter
13 mm
Head Height
5.5 mm
Shoulder Diameter Tolerance
Standard (-0.01 mm/-0.04 mm)
Dia./Thread Size
5 mm

Details

Head Type
Socket
Drive Type
Hex
Material
Stainless Steel
Finish
Plain
Head Style
Knurled
Compliance
ISO 7379-Reduced Thread

Description

Cap Head Shoulder Bolts AMPG Knurled Hex Drive Coarse Thread 8.0 mm x 4.0 mm Grade 18-8 SS Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products