Cap Head Shoulder Bolts Knurled Hex Drive Fine Thread 1/4 in x 1/4 in Grade 316 SS

  • Mfr # BLTS19-0250-0250316P

  • Zoro # G915925365


product price:  $6.59
/ea
Sold in multiples of 38 for $250.42

Key Features

Socket Head
Hex Drive
Thread Size
#10-32
Shoulder Diameter
0.25 in
Shoulder Length
1/4 in
Drive Size
1/8 in
Material
300 Series Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLTS19-0250-0250316P
Zoro #
G915925365
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-32
Shoulder Diameter
0.25 in
Shoulder Length
1/4 in
Drive Size
1/8 in
Head Diameter
0.375 in
Head Height
0.187 in
Shoulder Diameter Tolerance
Standard (-0.002"/-0.004")
Dia./Thread Size
0.19 in

Details

Head Type
Socket
Drive Type
Hex
Material
300 Series Stainless Steel
Finish
Plain
Compliance
ASME B18.3
Head Style
Knurled

Description

Cap Head Shoulder Bolts AMPG Knurled Hex Drive Fine Thread 1/4 in x 1/4 in Grade 316 SS Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.