Cap Head Shoulder Bolts Knurled Hex Drive M4 Coarse Thread 6.0 mmx14.0 mm Grade 18-8 SS

  • Mfr # BLTS60-M060-0140188P

  • Zoro # G915929622


product price:  $21.69
/ea
Sold in multiples of 12 for $260.28

Key Features

Socket Head
Hex Drive
Thread Size
M4 x 0.7
Shoulder Diameter
6 mm
Shoulder Length
14 mm
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLTS60-M060-0140188P
Zoro #
G915929622
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M4 x 0.7
Shoulder Diameter
6 mm
Shoulder Length
14 mm
Head Diameter
10 mm
Head Height
4.5 mm
Dia./Thread Size
4 mm
Shoulder Diameter Tolerance
Standard (-0.01 mm/-0.04 mm)

Details

Head Type
Socket
Drive Type
Hex
Material
Stainless Steel
Finish
Plain
Compliance
ISO 7379-Reduced Thread
Head Style
Knurled

Description

Cap Head Shoulder Bolts AMPG Knurled Hex Drive M4 Coarse Thread 6.0 mmx14.0 mm Grade 18-8 SS Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products