Cap Head Shoulder Bolts Knurled Hex Drive M6 Coarse Thread 10.0 mmx10.0 mm Grade 18-8 SS

  • Mfr # BLTS68-M100-0100188P

  • Zoro # G315930730


product price:  $17.65
/ea
Sold in multiples of 15 for $264.75

Key Features

Socket Head
Hex Drive
Thread Size
M6 x 1
Shoulder Diameter
10 mm
Shoulder Length
10 mm
Drive Size
M5
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLTS68-M100-0100188P
Zoro #
G315930730
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6 x 1
Shoulder Diameter
10 mm
Shoulder Length
10 mm
Drive Size
M5
Head Diameter
16 mm
Head Height
7 mm
Shoulder Diameter Tolerance
Standard (-0.01 mm/-0.04 mm)
Dia./Thread Size
6 mm

Details

Head Type
Socket
Drive Type
Hex
Material
Stainless Steel
Finish
Plain
Head Style
Knurled
Compliance
ISO 7379-Reduced Thread

Description

Cap Head Shoulder Bolts AMPG Knurled Hex Drive M6 Coarse Thread 10.0 mmx10.0 mm Grade 18-8 SS Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products