Cap Head Shoulder Bolts Knurled Hex Drive M8 Coarse Thread 12.0 mmx20.0 mm Grade 18-8 SS

  • Mfr # BLTS73-M120-0200188P

  • Zoro # G215935996


product price:  $24.55
/ea
Sold in multiples of 11 for $270.05

Key Features

Socket Head
Hex Drive
Thread Size
M8 x 1.25
Shoulder Diameter
12 mm
Shoulder Length
20 mm
Drive Size
M6
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLTS73-M120-0200188P
Zoro #
G215935996
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8 x 1.25
Shoulder Diameter
12 mm
Shoulder Length
20 mm
Drive Size
M6
Head Diameter
18 mm
Head Height
9 mm
Shoulder Diameter Tolerance
Standard (-0.01 mm/-0.04 mm)
Dia./Thread Size
8 mm

Details

Head Type
Socket
Drive Type
Hex
Material
Stainless Steel
Finish
Plain
Compliance
ISO 7379-Reduced Thread
Head Style
Knurled

Description

Cap Head Shoulder Bolts AMPG Knurled Hex Drive M8 Coarse Thread 12.0 mmx20.0 mm Grade 18-8 SS Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products