Cap Head Shoulder Bolts Knurled Hex Drive Oversized Coarse Thread 1/2inx1/2in Alloy Steel

  • Mfr # BLTS42-0500-0500ASB

  • Zoro # G915924559


product price:  $21.79
/ea
Sold in multiples of 12 for $261.48

Key Features

Socket Head
Hex Drive
Thread Size
1/2-13
Shoulder Diameter
0.5 in
Shoulder Length
1/2 in
Drive Size
1/4 in
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLTS42-0500-0500ASB
Zoro #
G915924559
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2-13
Shoulder Diameter
0.5 in
Shoulder Length
1/2 in
Drive Size
1/4 in
Head Diameter
0.75 in
Head Height
0.312 in
Dia./Thread Size
0.5 in
Shoulder Diameter Tolerance
Standard (-0.002"/-0.004")

Details

Head Type
Socket
Drive Type
Hex
Material
Alloy Steel
Finish
Black Oxide
Compliance
AMPG 2018 OT.01
Head Style
Knurled

Description

Cap Head Shoulder Bolts AMPG Knurled Hex Drive Oversized Coarse Thread 1/2inx1/2in Alloy Steel Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.